Beli air dryer smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  2. Yama Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp20.999.900

    Yama Air Dryer (Pengering Angin Kompresor)
    Deskripsi:
    Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.
    atribut:
    • Voltage (V): 220
    • Dimensions (cm): 813 SCFM
    • Frequency (Hz): 50
    • Working Pressure (Bar): 6-10
    • Refrigerant: R22
    • Air Adaptor Diameter (inch): 2
    • Diameter In (inch): 1
    • Diameter Out (inch): 1
  3. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp61.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  4. CKD Refrigerated Air Dryer Zero Aqua
    Mulai

    Rp32.999.900

    CKD Refrigerated Air Dryer Zero Aqua
    Deskripsi:
    Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry air
    atribut:
    • Working Fluid: Compressed air
    • Inlet Air Temperature (°C): 5 to 80
    • Exit Air Pressure Dew Point (°C): 10
    • Inlet air Pressure (MPa): 0.15 to 1.0
    • Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
    • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
    • Connection aperture: R1/2
    • Mass (kg): 21
    • Maximum Working Pressure (MPa): 1
  5. INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  6. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
    • Jaw Material: Chrome Vanadium
    • Pliers Type: Locking Pliers
  7. Showfou Pump Submersible Sewage SS Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp11.999.900

    Showfou Pump Submersible Sewage SS Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Showfou non-clog submersible sewer pump series SS has equipped with single blade semi-open non-clogging impeller with advanced shredder mechanism which is designed to destroy the sewage solid by tearing, breaking and ripping them to pieces.
    atribut:
    • Phase (Ph): 3
    • Type: Manual Type
    • Volt (V): 220-480
  8. SMC Refrigerated Air Dryer IDF4 Series
    Mulai

    Rp34.999.900

    SMC Refrigerated Air Dryer IDF4 Series
    atribut:
    • Copper Pipe Rust Prevention Treatment: (-) None
  9. Mark Refrigerant Air Dryer
    Mulai

    Rp33.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  10. Ardin air Air Dryer
    Mulai

    Rp12.999.900

  11. KRISBOW Pengering Udara
    Mulai

    Rp12.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Diameter of Air Entry and Exit Tube (inch): 1
    • Packing Dimensions (cm): 70x42x71
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
    • Refrigerant Compressor Motor (HP): 1/2
  12. SMC Refrigerated Air Dryer IDF15 Series
    Mulai

    Rp55.999.900

    SMC Refrigerated Air Dryer IDF15 Series
    atribut:
    • Type: IDF15E1
    • Ambient Temperature (°C): 32
    • Ambient Humidity (%): Relative humidity 85% or less
    • Voltage (V): (20) Single-phase AC200V (50 Hz), AC200 / 220V (60 Hz)
    • Cooling Method: Air-cooled freezing type
    • Copper Pipe Rust Prevention Treatment: (-) None
    • For Compressed Air Cooling: (-) None
    • Inlet Air Temperature (°C): 35
    • Inlet air Pressure (MPa): 0.7
    • Operating Ambient Temperature (°C): 2-40
    • Refrigerant Used: R134a(HFC)
    • Suitable fluid: Compressed air
    • Treated Air Volume (m³/minute): 2.8/3.1 (at 50/60Hz)
  13. SOLBERG Vacuum Pump Filter
    Mulai

    Rp2.899.900

    SOLBERG Vacuum Pump Filter
    Deskripsi:
    Vacuum pump exhaust filters prevent small particles and contaminants from getting expelled into the atmosphere. These filters are installed at the outlet of the vacuum pump and help reduce exhaust noise.
    atribut:
    • Element Material: Polyester
    • Housing Material: Carbon Steel
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
  14. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp829.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  15. Araki Heavy Duty Refrigerated Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp15.999.900

    Araki Heavy Duty Refrigerated Air Dryer (Pengering Angin Kompresor)
    atribut:
    • Working Pressure (Bar): 16
    • Dew Point (°C): 2~10
    • Evavorator Type: Aluminium alloy plate
    • Maximum System Pressure Drop (MPa): 0.025
    • Voltage Frequency (V/Hz): 1 Phase 220/50
  16. SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp17.999.900

    SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Input Voltage (V): 115 AC
    • Phase: Single
  17. MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)
    Mulai

    Rp27.999.900

    MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)
    Deskripsi:
    Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).
    atribut:
    • Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
    • Inlet air Pressure (MPa): 0.69
    • Operating Pressure (MPa): 0.2~0.98
  18. SMC Refrigerated Air Dryer IDF8 Series
    Mulai

    Rp44.999.900

    SMC Refrigerated Air Dryer IDF8 Series
    atribut:
    • Ambient Temperature (°C): 32
    • Ambient Humidity (%): Relative humidity 85% or less
    • Voltage (V): (10) Single-phase AC100 (50 Hz), AC100 / 110V (60 Hz)
    • Cooling Method: Air-cooled freezing type
    • Copper Pipe Rust Prevention Treatment: (-) None
    • For Compressed Air Cooling: (-) None
    • Inlet Air Temperature (°C): 35
    • Inlet air Pressure (MPa): 0.7
    • Operating Ambient Temperature (°C): 2-40
    • Refrigerant Used: R134a(HFC)
    • Suitable fluid: Compressed air
    • Treated Air Volume (m³/minute): 1.22/1.32 (at 50/60Hz)
Daftar Harga air dryer smc Terbaru November 2026
SMC Refrigerated Air DryerRp25.999.900
Yama Air Dryer (Pengering Angin Kompresor)Rp20.999.900
SMC Refrigerated Air Dryer With After CoolerRp61.999.900
CKD Refrigerated Air Dryer Zero AquaRp32.999.900
INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Rp40.999.900
TEKIRO Locking Pliers (Tang Buaya)Rp119.900
Showfou Pump Submersible Sewage SS Series (Pompa Celup Limbah/Air Kotor)Rp11.999.900
SMC Refrigerated Air Dryer IDF4 SeriesRp34.999.900
Mark Refrigerant Air DryerRp33.999.900
Ardin air Air DryerRp12.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait